Motion
JHW1220RSS

WILLIAMS TOOLS
JHW1220RSS

Combination Wrench - 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 1-3/16 in OAL
MI ITEM #09659681
MFR #JHW1220RSS
Your Price$42.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1220RSS

Combination Wrench - 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 1-3/16 in OAL
MI ITEM #09659681
MFR #JHW1220RSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.47/each(List $48.83)

Overview

Mfr description
1220RSS 12PT 5/8IN STUB RAT COMBO WR

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Box End Head Width
    4-27/32 in
  • Open End Head Width
    1-11/32 in
  • Box End Head Thickness
    9/32 in
  • Open End Head Thickness
    7/16 in
  • Weight
    1.94 lbs
  • Type
    Stubby Ratcheting Combination Wrench
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text