Motion
JHW1224RSS

WILLIAMS TOOLS
JHW1224RSS

Combination Wrench - 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 1-7/16 in OAL
MI ITEM #09659687
MFR #JHW1224RSS
Price$47.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1224RSS

Combination Wrench - 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 1-7/16 in OAL
MI ITEM #09659687
MFR #JHW1224RSS

Mfr description
1224RSS 12PT 3/4IN STUB RAT COMBO WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.64/each

Specifications

Dimensions

  • Box End Head Thickness
    11/32 in
  • Box End Head Width
    5-11/32 in
  • Box End Wrench Size  
    3/4 in
  • Head Angle
    15 °
  • Open End Head Thickness
    1-5/8 in
  • Open End Head Width
    2 in
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    1-7/16 in
  • Weight
    2.24 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Stubby Ratcheting Combination Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)