Motion
JHW1226MNRC

WILLIAMS TOOLS
JHW1226MNRC

Combination Wrench - 26 mm Box End Wrench Size, 26 mm Open End Wrench Size, 12-3/4 in OAL
MI ITEM #09659689
MFR #JHW1226MNRC
Price$42.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1226MNRC

Combination Wrench - 26 mm Box End Wrench Size, 26 mm Open End Wrench Size, 12-3/4 in OAL
MI ITEM #09659689
MFR #JHW1226MNRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.66/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1/2 in
  • Box End Wrench Size  
    26 mm
  • Open End Head Thickness
    1/2 in
  • Open End Head Width
    2-1/8 in
  • Open End Wrench Size  
    26 mm
  • Overall Length  
    12-3/4 in
  • Weight
    1.3 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench

Overview

Mfr description
1226MNRC 26MM COMB RATCHETING WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought