Motion
JHW1228MNRC

WILLIAMS TOOLS
JHW1228MNRC

Combination Wrench - 28 mm Box End Wrench Size, 28 mm Open End Wrench Size, 14-1/8 in OAL
Mi Item #09659692
MFR #JHW1228MNRC
Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1228MNRC

Combination Wrench - 28 mm Box End Wrench Size, 28 mm Open End Wrench Size, 14-1/8 in OAL
Mi Item #09659692
MFR #JHW1228MNRC

Mfr description
1228MNRC 28MM COMBO RATCHETING WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.27/each

Specifications

Dimensions

  • Box End Head Thickness
    2-3/8 in
  • Box End Head Width
    5/8 in
  • Box End Wrench Size  
    28 mm
  • Open End Head Thickness
    1/2 in
  • Open End Head Width
    2-1/2 in
  • Open End Wrench Size  
    28 mm
  • Overall Length  
    14-1/8 in
  • Weight
    0.08 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)