Motion
JHW14-1228

WILLIAMS TOOLS
JHW14-1228

7/8 in Socket Size, 1/2 in Drive, 12 PT, Deep Type
Mi Item #09659706
MFR #JHW14-1228
Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW14-1228

7/8 in Socket Size, 1/2 in Drive, 12 PT, Deep Type
Mi Item #09659706
MFR #JHW14-1228

Mfr description
14-1228 1/2DR 12PT 7/8IN DP IMP SKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.21/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    7/8 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)