Motion
JHW33750
Non-Impact Socket - 3/4 in Drive Size, 50 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #09659931
MFR #JHW33750
Your Price$57.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 50 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #09659931
MFR #JHW33750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.43/each(List $66.06)

Overview

Mfr description
33750 3/4 DR DP SOC 6PT 50MM OPNG

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    50 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    3-35/64 in
  • Length/Diameter
    1-21/32 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text