Motion
JHW33755
Non-Impact Socket - 3/4 in Drive Size, 55 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #09659932
MFR #JHW33755
Price$86.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/4 in Drive Size, 55 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #09659932
MFR #JHW33755

Mfr description
33755 3/4 DR DP SOC 6PT 55MM OPNG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.47/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    1-11/16 in
  • Overall Length
    3-15/16 in
  • Socket Size
    55 mm

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)