Motion
JHW35079
Non-Impact Socket - 1/4 in Drive Size, T8 Socket Size, Torx Bit, Torx Bit Type, Polished Chrome Finish
MI ITEM #09659971
MFR #JHW35079
Your Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, T8 Socket Size, Torx Bit, Torx Bit Type, Polished Chrome Finish
MI ITEM #09659971
MFR #JHW35079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.23/each(List $11.77)

Overview

Mfr description
35079 T8 TORX BIT SKT 1/4 DR

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    T8
  • Socket Points
    Torx Bit
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-13/32 in
  • Socket Type
    Torx Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text