Motion
JHW41188
2-3/4 in Socket Size, 1-1/2 in Drive, 12 PT, Shallow Type
MI ITEM #09660266
MFR #JHW41188
Your Price$321.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4 in Socket Size, 1-1/2 in Drive, 12 PT, Shallow Type
MI ITEM #09660266
MFR #JHW41188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$321.99/each(List $370.29)

Overview

Mfr description
41188 1-1/2DR 2-3/4 STD IMP SKT 12PT

Specifications

  • Drive Size
    1-1/2 in
  • Socket Size
    2-3/4 in
  • Socket Points
    12 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text