Motion
JHW41200
3-1/8 in Socket Size, 1-1/2 in Drive, 12 PT, Shallow Type
MI ITEM #09660277
MFR #JHW41200
Your Price$438.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/8 in Socket Size, 1-1/2 in Drive, 12 PT, Shallow Type
MI ITEM #09660277
MFR #JHW41200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$438.03/each(List $503.74)

Overview

Mfr description
41200 1-1/2DR 3-1/8 STD IMP SKT 12PT

Specifications

  • Drive Size
    1-1/2 in
  • Socket Size
    3-1/8 in
  • Socket Points
    12 PT
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text