Motion
NCDY2S6H-0200

SMC CORP OF AMERICA
NCDY2S6H-0200

Rodless Air Cylinder - 0.2500 in Bore, 2.0000 in Stroke
MI ITEM #09660291
MFR #NCDY2S6H-0200
Price$226.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDY2S6H-0200

Rodless Air Cylinder - 0.2500 in Bore, 2.0000 in Stroke
MI ITEM #09660291
MFR #NCDY2S6H-0200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Stroke  
    2.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    NCY2

Overview

Mfr description
NCDY2S6H-0200 NCY2S, RODLESS CYLINDER
  • Bore sizes (nominal): 1/4", 3'8", 5/8", 3/4", 1", 1-1/4", 1-1/2"
  • Stroke length: 2", 4", 6" 8", 10", 12", 14", 16", 18", 20", 24", 28", 32", 36", 40", 60"
  • Minimum operating pressure: 26 psi
  • Speed: 2 ~ 20 inch/sec.
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought