Motion
NCDY2S15H-0500B

SMC CORP OF AMERICA
NCDY2S15H-0500B

Rodless Air Cylinder - 0.6250 in Bore, 5.0000 in Stroke
MI ITEM #09660551
MFR #NCDY2S15H-0500B
Price$374.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDY2S15H-0500B

Rodless Air Cylinder - 0.6250 in Bore, 5.0000 in Stroke
MI ITEM #09660551
MFR #NCDY2S15H-0500B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$374.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Stroke  
    5.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    NCY2

Overview

Mfr description
NCDY2S15H-0500B NCY2S, RODLESS CYLINDER
  • Bore sizes (nominal): 1/4", 3'8", 5/8", 3/4", 1", 1-1/4", 1-1/2"
  • Stroke length: 2", 4", 6" 8", 10", 12", 14", 16", 18", 20", 24", 28", 32", 36", 40", 60"
  • Minimum operating pressure: 26 psi
  • Speed: 2 ~ 20 inch/sec.
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought