Motion
NCDJ2D10-150-H7A1

SMC CORP OF AMERICA
NCDJ2D10-150-H7A1

NC(D)J2, Miniature Stainless Steel Cylinder, Double Acting, Single Rod
Mi Item #09661067
MFR #NCDJ2D10-150-H7A1
Price$125.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2D10-150-H7A1

NC(D)J2, Miniature Stainless Steel Cylinder, Double Acting, Single Rod
Mi Item #09661067
MFR #NCDJ2D10-150-H7A1

Mfr description
NCDJ2D10-150-H7A1 CYLINDER, AIR
  • Standard type, double acting, single rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.38/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Stroke  
    1.5000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)