Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke22.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble End Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCDME200-2200 NCM, AIR CYLINDER