Motion
NCDMW150-0200C

SMC CORP OF AMERICA
NCDMW150-0200C

NC(D)MW, Stainless Steel Cylinder, Double Acting, Double Rod
MI ITEM #09661803
MFR #NCDMW150-0200C
Price$89.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMW150-0200C

NC(D)MW, Stainless Steel Cylinder, Double Acting, Double Rod
MI ITEM #09661803
MFR #NCDMW150-0200C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.00/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke  
    2.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Rod
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCDMW150-0200C NCM, AIR CYLINDER
  • Double rod type air cylinder
  • Stainless steel rod
  • Bore sizes-3/4" to 2"
  • 3 mounting types available
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought