Overview
Mfr description
NCDQ2B12-5DCZ COMPACT CYLINDER, NCQ2-Z
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke5 mm
- Cylinder SeriesNCQ2-Z
- TypePneumatic
- Body OptionWith rubber bumper
- Body Type12 mm - 200 mm
- MagnetWith Magnet
- Mounting ThreadNorth American
- Mounting TypeThrough Hole
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data