Specifications
Dimensions
- Bore Diameter32 mm
- Stroke50 mm
Details
- Country of OriginUS
- Cylinder SeriesNCQ2-Z
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Clevis
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Overview
Mfr description
NCDQ2D32-50DMZ-M9PAS COMPACT CYLINDER,