Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke3.0000 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Clevis
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Overview
Mfr description
NCDQ8C150-300 COMPACT CYLINDER, NCQ8