Motion
JHWMIDS4A
Combination Wrench - 1/8 in Box End Wrench Size, 1/8 in Open End Wrench Size, 2-11/16 in OAL
Mi Item #09662631
MFR #JHWMIDS4A
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 1/8 in Box End Wrench Size, 1/8 in Open End Wrench Size, 2-11/16 in OAL
Mi Item #09662631
MFR #JHWMIDS4A

Mfr description
MIDS4A 6PT-MINIATURE COMB WRNH-1/8IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Box End Head Thickness
    1/8 in
  • Box End Head Width
    7/32 in
  • Box End Wrench Size  
    1/8 in
  • Head Angle
    15 °
  • Open End Head Thickness
    1/8 in
  • Open End Head Width
    11/32 in
  • Open End Wrench Size  
    1/8 in
  • Overall Length  
    2-11/16 in
  • Weight
    0.16 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Miniature Combination Wrench Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)