Overview
Mfr description
NCDY2S15L-0200B NCY2S, RODLESS CYLINDER
- Bore sizes (nominal): 1/4", 3'8", 5/8", 3/4", 1", 1-1/4", 1-1/2"
- Stroke length: 2", 4", 6" 8", 10", 12", 14", 16", 18", 20", 24", 28", 32", 36", 40", 60"
- Minimum operating pressure: 26 psi
- Speed: 2 ~ 20 inch/sec.
- Auto switch capable
Specifications
- SeriesNCY2
- Country of OriginUS
- Bore Diameter
- Stroke
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data