Specifications
Dimensions
- Bore Diameter50 mm
- Stroke1.5000 in
Details
- Country of OriginUS
- Cushion TypeAdjustable air cushion
- Hardware TypeBasic style
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Overview
Mfr description
NCGBA50-0150 NCG CYLINDER