Motion
NCGKUN50-0600

SMC CORP OF AMERICA
NCGKUN50-0600

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #09662935
MFR #NCGKUN50-0600
Price$123.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGKUN50-0600

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #09662935
MFR #NCGKUN50-0600

Mfr description
NCGKUN50-0600 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    6 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front trunnion style
  • Mounting Type
    Front trunnion style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Non-rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)