Overview
Mfr description
NCJPB10-075D CYLINDER, PIN
Specifications
- SeriesNCJP
- Bore Diameter0.3750 in
- Country of OriginJP
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data