1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCMC106-1000C
NC(D)M, Stainless Steel Cylinder, Double Acting, Single Rod, Standard
MI ITEM #
09663155
MFR #
NCMC106-1000C
Price
$54.80
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA NCMC106-1000C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCMC106-1000C
NC(D)M, Stainless Steel Cylinder, Double Acting, Single Rod, Standard
MI ITEM #
09663155
MFR #
NCMC106-1000C
Mfr description
NCMC106-1000C NCM, AIR CYLINDER
Double acting single rod
Bore sizes (inch): 7/16, 9/16, 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
Mounts: nose, rear, end, rod, block
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$54
.80
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.0625 in
Stroke
10.0000 in
Details
Country of Origin
US
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Rear Pivot Mount
Product Type
Round Body Repairable Air Cylinders
Series
NCM
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items