Motion
JHWW40TC4B

WILLIAMS TOOLS
JHWW40TC4B

4 Drawers, 1016 mm Wide, 20.0000 in Deep, 19.4375 in High, Black, Drawer Top Chest
Mi Item #09663919
MFR #JHWW40TC4B
Price$2,205.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWW40TC4B

4 Drawers, 1016 mm Wide, 20.0000 in Deep, 19.4375 in High, Black, Drawer Top Chest
Mi Item #09663919
MFR #JHWW40TC4B

Mfr description
W40TC4B 40IN 4 DRW TOP CHEST BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,205.69/each

Specifications

Dimensions

  • Depth
    20.0000 in
  • Height
    19.4375 in
  • Width
    1016 mm

Details

  • Color
    Black
  • Material
    Steel
  • Number Of Drawers
    4
  • Type
    Drawer Top Chest
  • Weight Capacity
    33 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)