Motion
JHWWS-1191SC

WILLIAMS TOOLS
JHWWS-1191SC

32 PC, Combination Type, 1/4 to 2-1/2 in Wrench Size
Mi Item #09663967
MFR #JHWWS-1191SC
Price$4,094.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWWS-1191SC

32 PC, Combination Type, 1/4 to 2-1/2 in Wrench Size
Mi Item #09663967
MFR #JHWWS-1191SC

Mfr description
WS-1191SC SC COMBO WR SET CHROME 32 PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,094.71/each

Specifications

Dimensions

  • Wrench Size Range
    1/4 to 2-1/2 in

Details

  • Number Of Pieces
    32
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)