Motion
PA3310-03
Process Pump
MI ITEM #09664123
MFR #PA3310-03
Price$1,325.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process Pump
MI ITEM #09664123
MFR #PA3310-03

Mfr description
PA3310-03 PROCESS PUMP
  • PFA type process pump
  • Type: automatically or air operated
  • Fluid: IPA, pure water, methyl ethyl ketonehypochlorous acid soda
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,325.75/each

Specifications

Dimensions

  • Weight
    2.1 kg

Details

  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)