Motion
PFM300-LDF
PFM3, Digital Flow Monitor, 2-Color Display, IP40, for PFM Sensors
MI ITEM #09664203
MFR #PFM300-LDF
List Price$215.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFM3, Digital Flow Monitor, 2-Color Display, IP40, for PFM Sensors
MI ITEM #09664203
MFR #PFM300-LDF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$215.01/each for your price

Overview

Mfr description
PFM300-LDF FLOW SENSOR FOR PFM3 SERIES
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100 (selectable from PFM5 ranges)
  • Analog input, sensor (DC): 1-5V or 4-20mA
  • Analog output (DC): 1-5V or 4-20mA
  • Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
  • Display accuracy: ±0.5% F.S.
  • Analog output accuracy: ±0.3% F.S.

Specifications

  • Country of Origin
    JP
  • Series
    PFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text