Motion
JHW32442
Non-Impact Socket - 1/2 in Drive Size, 1-5/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #09664264
MFR #JHW32442
Price$25.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1-5/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #09664264
MFR #JHW32442

Mfr description
32442 1/2IN DR DEEP SKT 12PT 1-5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.16/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    1-3/16 in
  • Overall Length
    3-1/32 in
  • Socket Size
    1-5/16 in

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)