Motion
JHW32444
Non-Impact Socket - 1/2 in Drive Size, 1-3/8 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #09664266
MFR #JHW32444
Price$27.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1-3/8 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #09664266
MFR #JHW32444

Mfr description
32444 1/2DR DEEP SKT 12PT 1-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.36/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    1-17/64 in
  • Overall Length
    3-1/32 in
  • Socket Size
    1-3/8 in

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)