Overview
Mfr description
PFMV300-MLEG FLOW SENSOR FOR PFMV3
- Flow ranges (lpm): 0-0.5, 0-1.0, 0-3.0, -0.5-0.5, -1.0-1.0, -3.0-3.0 (selectable from PFMV5)
- Analog input, sensor (DC): 1-5V
- Analog output, monitor (DC): 1-5V or 4-20mA
- Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
- Display accuracy: ±0.5% F.S.
- Analog output accuracy: ±1% F.S.
Specifications
- Country of OriginJP
- SeriesPFM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data