Motion
PSE540A-N01
PSE540 Remote Analog Pressure Sensor, Compact, IP40
Mi Item #09664349
MFR #PSE540A-N01
Price$81.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE540 Remote Analog Pressure Sensor, Compact, IP40
Mi Item #09664349
MFR #PSE540A-N01

Mfr description
PSE540A-N01 COMPACT PNEUMATIC PRESSURE
  • Smallest remote pressure sensor from SMC, for the most compact applications
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5V analog output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.45/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Operating Pressure Range
    0 to 1 MPa
  • Series
    PSE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)