Motion
PSE563-01
PSE560, Remote Analog Vacuum Sensors, General Purpose, IP65
Mi Item #09664356
MFR #PSE563-01
Price$237.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE560, Remote Analog Vacuum Sensors, General Purpose, IP65
Mi Item #09664356
MFR #PSE563-01

Mfr description
PSE563-01 PRESSURE SENSOR FOR GENERAL
  • General purpose remote vacuum sensor for liquid or gas
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5V or 4 to 20 mA analog output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.37/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Series
    PSE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)