Motion
RJ1007LS
Pneumatic Shock Absorber - RJ Series, 7 mm Stroke
MI ITEM #09664524
MFR #RJ1007LS
List Price$33.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - RJ Series, 7 mm Stroke
MI ITEM #09664524
MFR #RJ1007LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.57/each for your price

Overview

Mfr description
RJ1007LS SHOCK ABSORBER
  • Suitable for softly stopping light objects or objects transferred at low speeds
  • Cushioning time is reduced by 30%
  • Models in each size can be selected from 2 types according to operating cylinder speed
  • The RJ series is interchangeable with the RB series in terms of mounting
  • Options include hexagon nut and stopper nut

Specifications

  • Stroke
    7 mm
  • Max Energy Absorption Frequency
    3 J
  • Series
    RJ
  • Weight
    23 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text