Overview
Mfr description
NTJ-004 ROD END NUT
- Accessory: rod end nut
- Material: steel
- Applicable bore (mm): 4, 6, 10, 15, 16
Specifications
- SeriesCJP
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data