Motion
NTP-006
NUT *LQA (DA00138)
MI ITEM #09665033
MFR #NTP-006
Price$0.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUT *LQA (DA00138)
MI ITEM #09665033
MFR #NTP-006

Mfr description
NTP-006 NUT LQA (DA00138)
  • Accessory: rod end nuts
  • Material: carbon steel
  • Applicable bore (mm): 6, 10, 16, 20, 25, 32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.51/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)