1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
RB1412N
Pneumatic Shock Absorber - RB Series, 12 mm Stroke
Mi Item #
09665116
MFR #
RB1412N
Price
$40.78
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Energy Absorption
Pneumatic Shock Absorbers
SMC CORP OF AMERICA RB1412N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
RB1412N
Pneumatic Shock Absorber - RB Series, 12 mm Stroke
Mi Item #
09665116
MFR #
RB1412N
Mfr description
RB1412N SHOCK ABSORBER
Shock absorber type: basic or with cap
Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
Option: stopper nut
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$40
.78
/each
Add to Cart
Specifications
Dimensions
Stroke
12 mm
Weight
65 g
Details
Series
RB
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items