Overview
Mfr description
RJ0805J SHOCK ABSORBER
- Suitable for softly stopping light objects or objects transferred at low speeds
- Cushioning time is reduced by 30%
- Models in each size can be selected from 2 types according to operating cylinder speed
- The RJ series is interchangeable with the RB series in terms of mounting
- Options include hexagon nut and stopper nut
Specifications
- SeriesRJ
- Weight15 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data