Overview
Mfr description
NTJ-015C M5X0.8 JAM NUT SAME AS DA00031
- Accessory: mounting & rod end nuts
- Material: carbon steel
- Applicable bore (mm): 10, 16
Specifications
- SeriesCJ2
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data