Overview
Mfr description
NCJ-F006B KIT, FLANGE MT NCJ26
- NCJ2 mounting brackets
- Type: flange, foot
- Applicable to all bore sizes
Specifications
- SeriesNCJ2
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data