Motion
JHWBA-10A
5/16 in Hex Size
Mi Item #09666048
MFR #JHWBA-10A
Price$15.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 in Hex Size
Mi Item #09666048
MFR #JHWBA-10A

Mfr description
BA-10A 3/8 DR. HEX BIT SKT 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.46/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Hex Size
    5/16 in
  • Length
    1-7/8 in
  • Overall Length
    1.8750 in
  • Tip Size
    5/16 in

Details

  • Type
    Drive Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)