Motion
JHWBA-5A
5/32 in Hex Size
MI ITEM #09666053
MFR #JHWBA-5A
Your Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32 in Hex Size
MI ITEM #09666053
MFR #JHWBA-5A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.15/each(List $15.13)

Overview

Mfr description
BA-5A 3/8 DR. HEX BIT SKT 5/32

Specifications

  • Hex Size
    5/32 in
  • Overall Length
    1.8750 in
  • Type
    Drive Hex Bit Socket
  • Drive Size
    3/8 in
  • Tip Size
    5/32 in
  • Length
    1-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text