Motion
JHWBA-7A
7/32 in Hex Size
Mi Item #09666055
MFR #JHWBA-7A
Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32 in Hex Size
Mi Item #09666055
MFR #JHWBA-7A

Mfr description
BA-7A 3/8 DR. HEX BIT SKT 7/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.53/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Hex Size
    7/32 in
  • Length
    1-7/8 in
  • Overall Length
    1.8750 in
  • Tip Size
    7/32 in

Details

  • Type
    Drive Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)