Motion
PF2W200-M
CONTROLLER, WATER
Mi Item #09666060
MFR #PF2W200-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTROLLER, WATER
Mi Item #09666060
MFR #PF2W200-M

Mfr description
PF2W200-M CONTROLLER, WATER
  • Flow ranges are compatible with the selected sensor type
  • Power supply voltage: 12-24 VDC
  • Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    120 g

Details

  • Country of Origin
    JP
  • Series
    PF2W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)