Motion
JHWBD-1210

WILLIAMS TOOLS
JHWBD-1210

Non-Impact Socket - 3/8 in Drive Size, 5/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #09666061
MFR #JHWBD-1210
Price$10.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWBD-1210

Non-Impact Socket - 3/8 in Drive Size, 5/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #09666061
MFR #JHWBD-1210

Mfr description
BD-1210 3/8 DR. DEEP SKT12-PT 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.57/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    5/16 in
  • Overall Length
    2-1/8 in
  • Socket Size
    5/16 in

Details

  • Finish Coating
    Polished Chrome
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)