Motion
JHWM-52A
Ratchet - 1/4 in Drive Size, 5.0000 in Overall Length
Mi Item #09666184
MFR #JHWM-52A
Price$52.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - 1/4 in Drive Size, 5.0000 in Overall Length
Mi Item #09666184
MFR #JHWM-52A

Mfr description
M-52A 1/4 DR. ROUND HEAD RATCHET 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.46/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    5.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)