Motion
PA5113-06
Air Operated Diaphragm Pump - 3/4 in Inlet / Outlet, Aluminum Fluid Section, PTFE Diaphragm
MI ITEM #09666193
MFR #PA5113-06
Price$649.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 3/4 in Inlet / Outlet, Aluminum Fluid Section, PTFE Diaphragm
MI ITEM #09666193
MFR #PA5113-06

Mfr description
PA5113-06 PROCESS PUMP, AIR OPER, ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.51/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in
  • Weight
    3.5 kg

Details

  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Wetted Materials
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)