Motion
JHWMM-605
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 6 PT, Shallow Type, Polished Chrome Finish
MI ITEM #09666198
MFR #JHWMM-605
List Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 5 mm Socket Size, 6 PT, Shallow Type, Polished Chrome Finish
MI ITEM #09666198
MFR #JHWMM-605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.36/each for your price

Overview

Mfr description
MM-605 1/4 DR STD SKT 6-PT 5MM

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    5 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    7/8 in
  • Length/Diameter
    5/32 in
  • Socket Type
    Shallow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text