Motion
JHWSA-12A
3/8 in Hex Size
MI ITEM #09666377
MFR #JHWSA-12A
List Price$23.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 in Hex Size
MI ITEM #09666377
MFR #JHWSA-12A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.86/each for your price

Overview

Mfr description
SA-12A 1/2 DR HEX BIT SKT 3/8

Specifications

  • Hex Size
    3/8 in
  • Overall Length
    2.2500 in
  • Type
    Drive Hex Bit Socket
  • Drive Size
    1/2 in
  • Tip Size
    3/8 in
  • Length
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text