1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
RBC1411SJ
Pneumatic Shock Absorber - RB Series, 11 mm Stroke
MI ITEM #
09666393
MFR #
RBC1411SJ
List Price
$50.54
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Energy Absorption
Pneumatic Shock Absorbers
SMC CORP OF AMERICA RBC1411SJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
RBC1411SJ
Pneumatic Shock Absorber - RB Series, 11 mm Stroke
MI ITEM #
09666393
MFR #
RBC1411SJ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$50.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RBC1411SJ SHOCK ABSORBER
Shock absorber type: basic or with cap
Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
Option: stopper nut
Specifications
Stroke
11 mm
Series
RB
Weight
70 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data